Shop All Microbiology Media
Zymo Research
EZ-96 DNA Methylation MagPrep, 8 x 96 Rxns
Mfr # ZD5041
Zoro # G405257099
product price: $1,754.99
/ea
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5 in
- Width 13 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD5041
- Zoro # G405257099
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8.5 in |
Width | 13 in |
Length | 13 in |
Description
The EZ-96 DNA Methylation MagPrep is a bisulfite conversion kit that features a high-throughput (96-well), simplified procedure that streamlines bisulfite conversion of DNA. The kit is based on the three-step reaction that takes place between cytosine and sodium bisulfite during which cytosine is converted into uracil. Desulphonation and clean-up of the converted DNA is performed while bound to the MagBinding Beads. The kit is designed to reduce template degradation and minimize DNA loss during treatment and clean-up, while ensuring complete conversion of the DNA. Purified, converted DNA is ideal for downstream analyses including PCR amplification, endonuclease digestion, sequencing, microarrays, etc.Proven procedure for complete bisulfite conversion of DNA.High-throughput (96-well), automated desulphonation and recovery of bisulfite-treated DNA. Recovered DNA is ideal for downstream analyses including PCR, endonuclease digestion, sequencing, microarrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-Generation sequencing, PCR amplification, etc.Conversion > 99%Equipment Thermocycler with heated lid, heating element for 96-well plate, magnetic stand.Input 500 pg - 2 g of DNAProcessing Time 12-16 hoursRecovery > 70%Sample Source Purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc. DNA should be high-quality and RNA-free.Shipping Weight: 8.3749 lbs
Shipping Dimensions: 13.00 x 8.50 x 13.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applications Purified, converted DNA is of high-quality and well-suited for downstream processes, including library preparation for Next-Generation sequencing, PCR amplification, etc.Conversion > 99%Equipment Thermocycler with heated lid, heating element for 96-well plate, magnetic stand.Input 500 pg - 2 g of DNAProcessing Time 12-16 hoursRecovery > 70%Sample Source Purified genomic DNA, endonuclease-digested DNA, linearized plasmid DNA, etc. DNA should be high-quality and RNA-free.Shipping Weight: 8.3749 lbs
Shipping Dimensions: 13.00 x 8.50 x 13.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid 10 Percent, 60 mL (HA6310-B)
- SPER SCIENTIFIC Red Silicone Safety Pipet Filler (470113)
- UNITED Bottle Top Dispenser (BTDR-3)
- CELLTREAT Pipette Controller, 120V (230200)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Agar w/ L&P, PK100 (MP7035)
- Zymo Research Microbiology Media