Shop All Lab Equipment Parts
Zymo Research
Endo-Zero Spin Columns, 10/pk, 10PK
Mfr # ZC1051-10
Zoro # G305299892
product price: $160.99
/pk 10, $16.10/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 4 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1051-10
- Zoro # G305299892
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 6 in |
Length | 4 in |
Height | 5 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 5.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropylene, Wht (P50608)
- CYTIVA WHATMAN PH Indicator Strip, pH, 15/64in.W, PK100 (2614-991)
- SPECTRUM Buffer Sltn, Blue, pH 10.00, Ref Std, 20L (B1172-20LT)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 1mL (229001B)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- PERMATEX Self Fusing Silicone Tape 10 ft. (82112)
- UNITED SCIENTIFIC Galvanometer, Dc +/-50-0-50Ua (MGV003)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- UNITED SCIENTIFIC Secchi Disk (SCDSK1)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- HEATHROW SCIENTIFIC Compartment Dispensing Bin, 1-Place (HS23401)
- Zymo Research Lab Equipment Parts