Shop All Microbiology Media
Zymo Research
DNase/RNase-Free Water, 30 ml
Mfr # ZW1001-30
Zoro # G205257077
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZW1001-30
- Zoro # G205257077
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 2 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.19 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.19 lbs
Shipping Dimensions: 2.00 x 2.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW087H)
- REICHERT Digital Refractometer, w/Storage Case (13960000)
- JG FINNERAN Clear Glass Shell Vial, 15X45 m, PK100 (4100-1545)
- PLEWS-EDELMANN Plastic Funnel - 8oz (75-060)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH Secondary Antibody 30 ul @ 1 ug/ul (ZD5325-3-30)
- ZYMO RESEARCH ZR DNA Sequencing Clean-up Kit, 200 Preps (ZD4051)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- CYNAMED Otoscope And Opthalmoscope Diagnostic Se (CYZR-983)
- Zymo Research Microbiology Media