Shop All Centrifuge Tubes
Zymo Research
DNase/RNase-Free, 1.5 ml Tubes, 50/pk, 50PK
Mfr # ZC2001-50
Zoro # G705257102
product price: $17.49
/pk 50, $0.35/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2001-50
- Zoro # G705257102
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
DNase/RNase-free 1.5 ml microcentrifuge tubes made of durable polypropylene construction.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Support Rack, 11.8 in L x 8.5 in W (CPN-916-042)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- UNITED SCIENTIFIC Convex Mirror, 100Mm Dia / 250Mm Fl (MCV110)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- GLOBE SCIENTIFIC Centrifuge Tube, Self-Stand, 50mL, PK500 (6299)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564R)
- GLOBE SCIENTIFIC Microcentrifuge tube, 2.0mL PP, 500PK (111574)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- Zymo Research Lab Tubes