Shop All Centrifuge Tubes
Zymo Research
DNase/RNase-Free, 1.5 ml Tubes, 100/pk, 100PK
Mfr # ZC2001-100
Zoro # G705257195
product price: $24.79
/pk 100, $0.25/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 8 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2001-100
- Zoro # G705257195
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 8 in |
Width | 10 in |
Description
DNase/RNase-free 1.5 ml microcentrifuge tubes made of durable polypropylene construction.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 10.00 x 8.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Pipette Transfer, 15mL, PK500 (21F230)
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- TOUGH GUY Key, Fits 22LC62, 22LC63, 22LC64, 22LC65 (CKEYMTLG)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- Zymo Research Labware