Shop All Drug Test Kits
Zymo Research
DNA/RNA Shield SafeCollect Swab Collection Kit, 1ml
Mfr # ZR1160
Zoro # G605299653
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1160
- Zoro # G605299653
- Country of Origin United States
- Category Drug Test Kits
Description
The DNA/RNA Shield SafeCollect Swab Collection Kit is a user-friendly collection kit for stabilizing the nucleic acid content of samples collected with a swab. DNA/RNA Shield completely inactivates harmful pathogens in the sample, and stabilizes the RNA in a sample for up to 30 days at room temperature. The SafeCollect design eliminates the risk of spilling the stabilization reagent during use, and is ideal for applications that require at-home self collection. User-friendly, spill-free design allows for safe, convenient collection of swab samples. Ideal for at-home self collection applications. Completely inactivates harmful pathogens at the point of collection, for worry-free transport and downstream analysis. Stabilizes the DNA and RNA in a sample for transport/storage without the need for cold-chain.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable for:diagnostics, , NGS, qPCR Device Specs:SafeCollect Tube: 15mm x 92mm Cap: 19mm x 15mm 1ml and 2ml DNA/RNA Shield 80mm breakpoint flocked swabRegistration status:CE-IVD Sample collection:Samples collected with a swab including buccal, nasal, throat, skin, surface, feces, etc. Stability:RNA: Ambient temperature (4°C- 25°C) at least 1 month DNA: Ambient temperature (4°C- 25°C) at least 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 1 lbs
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable for:diagnostics, , NGS, qPCR Device Specs:SafeCollect Tube: 15mm x 92mm Cap: 19mm x 15mm 1ml and 2ml DNA/RNA Shield 80mm breakpoint flocked swabRegistration status:CE-IVD Sample collection:Samples collected with a swab including buccal, nasal, throat, skin, surface, feces, etc. Stability:RNA: Ambient temperature (4°C- 25°C) at least 1 month DNA: Ambient temperature (4°C- 25°C) at least 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 1 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Single 6500K Gooseneck Lamp for LED-6W and LED-312W Illuminators (FB-6W)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (CE-IVD) (ZR1211-E)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Saliva Collection Kit (ZR1211)
- ZYMO RESEARCH DNA/RNA Shield SafeCollect Swab Collection Kit, 2ml (ZR1161)
- PROFESSIONAL Test Kit Water Quality (WQ105)
- PRO LAB Within 48 Hours Mold Test Kit (MO109)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- MICRO ESSENTIAL LAB pHydrion INSTA-CHEK Paper 50' L x .5" W (PLS236)
- Zymo Research Drug Test Kits