Shop All Lab Equipment Parts
Zymo Research
DNA/RNA Shield Lysis Tube w/Swab, Microbe, 50 pack
Mfr # ZR1104
Zoro # G405299679
product price: $456.99
/pk 50, $9.14/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5 in
- Height 7 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1104
- Zoro # G405299679
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Height | 7 in |
Length | 1 in |
Description
DNA/RNA Shield Lysis and Collection tubes are microbial lysis tubes and bead beating tubes designed for the streamlined collection, transport, and processing of biological specimen. The microbial lysis tubes and bead beating tubes are pre-filled with DNA/RNA Shield and a lysis matrix tailored for tough-to-lyse- sample inputs from tissue to microbial samples. Collected samples do not require additional handling for processing and are ready for homogenization. Bead sizes include 0.5mm & 0.1mm (R1103 and R1104)
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 2 mL screwcap tube pre-filled with DNA/RNA Shield (1 mL) and ultra-high density BashingBeads (R1103 - 0.5 mm & 0.1 mm beads, R1104 includes swab with 20 mm breakpoint.Device Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v) Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 0.6301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 2 mL screwcap tube pre-filled with DNA/RNA Shield (1 mL) and ultra-high density BashingBeads (R1103 - 0.5 mm & 0.1 mm beads, R1104 includes swab with 20 mm breakpoint.Device Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v) Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): IndefinitelyShipping Weight: 0.6301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- CORNING Polypropylene Screw Caps with Plug Seal, (1395-45LTC3)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 1-120ppm, PK50 (480022)
- HAMILTON Syringe, 100uL, Cemented, Point Style 3 (80665)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- BOEKEL SCIENTIFIC Heating Block Module for 1x96 Microplate (110051)
- BE PRESSURE SUPPLY BE Pressure 85.403.003 16" High Density Polyethylene Surface Cleaner (85.403.003)
- BASCO Accu-Pour Measuring Pitcher, 128 oz (GM400)
- FLUKE Fluke AC280 SureGrip Hook Clips, CAT IV 600 V, CAT III 1000 V, 3 A Rating, UL Listed (AC280)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- Zymo Research Lab Equipment Parts