Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield - Fecal Collection Tube, 10 Pack, 10PK
Mfr # ZR1101
Zoro # G205299657
product price: $136.99
/pk 10, $13.70/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5 in
- Width 7 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1101
- Zoro # G205299657
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 3.5 in |
Width | 7 in |
Height | 3.5 in |
Description
DNA/RNA Shield Fecal Collection tubes are designed for the collection and preservation of nucleic acids from stool specimens. These stool collection tubes take a microbial snapshot of a sample while inactivating viruses making samples safe and ready for transport. Samples stored in the these stool collection tubes are stable at ambient temperature, and can be frozen for longer-term storage. Simply collect a spoonful of the specimen into the stool collection tubes prefilled with preservative and shake vigorously to ensure proper stabilization.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarrayDevice Specs: 20 x 76 mm screw cap tube prefilled with DNA/RNA Shield (9mL). Spoon attached to screwcap.Device Storage: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): Indefinitely Sample Collection: 1g or 1mL stool sample Sample Source: Stool, soil, environmental samplesShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarrayDevice Specs: 20 x 76 mm screw cap tube prefilled with DNA/RNA Shield (9mL). Spoon attached to screwcap.Device Storage: RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (< -20°C): Indefinitely Sample Collection: 1g or 1mL stool sample Sample Source: Stool, soil, environmental samplesShipping Weight: 0.5 lbs
Shipping Dimensions: 7.00 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- OHAUS St210 2-In-1 Refillable Ph Electrode, Pl (83033966)
- CHEMGLASS Crucible, Tall Form, 100mL, Porcelain (CG-1882-05)
- UNITED SCIENTIFIC Bottles with Dropper, Boston Round, PK12 (BDPSC-AM-1OZ)
- CORNING PYREX 9 mL Screw Cap Culture Tube, PK 144 (9825-13)
- GLOBE SCIENTIFIC Culture Tube, 14mL, 100mm L, PP, PK500 (110178)
- LAB SAFETY SUPPLY 0.2mL micro Tubes, Natural colors, PK1000 (6VMX9)
- LAB SAFETY SUPPLY Conical Tube, 50ml, Poly, PK500 (6VMY2)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- MTC BIO MTC Bio Spectra Tube Bio with Flat Rainbow Screw Cap, 50 ml, 25/Foam Rack, 500 Pack (C2750)
- Zymo Research Lab Tubes