Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield Collection Tube w/Swab, 2ml fill, 10 pack
Mfr # ZR1108
Zoro # G505299647
product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 10.3 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1108
- Zoro # G505299647
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 5.5 in |
Width | 10.3 in |
Height | 2.5 in |
Description
DNA/RNA Shield Collection tubes with swabs are a general purpose collection method for molecular-based applications. Many sample types can be collected with these swab collection tubes including from the mouth, nose, throat, and wherever a swab may be deemed appropriate per application. To use these swab collection tubes, just swab any sample and break the tip into the collection device prefilled with the DNA/RNA Shield reagent. Samples are stabilized and ready for transport or storage.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- TRICO Sampling Bottle, 4 oz. (38400)
- ZORO SELECT Glass Test Tube with Rim, 15x125mm, Pk72 (TT9800-D)
- CELLTREAT Serological Pipet, Bulk Packed in Bags, Sterile, 1mL (229231)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 16mm X 150mm, PK72 (5PTG1)
- KIMBLE CHASE NMR Tube, 178mm L, Glass, PK5 (897205-0000)
- CELLTREAT CAP ONLY, Red Screw Top Micro Tube Grip Cap W/O-Ring, Non-sterile (230840R)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Conical Bttm, Grad, Non-sterile (230833)
- Zymo Research Test Tubes & Culture Tubes