Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield Collection Tube with Swab, 2ml fill, 50 Pack, 50PK
Mfr # ZR1109
Zoro # G305299649
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 10.3 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZR1109
- Zoro # G305299649
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 5.5 in |
Width | 10.3 in |
Height | 2.5 in |
Description
DNA/RNA Shield Collection tubes with swabs are a general purpose collection method for molecular-based applications. Many sample types can be collected with these swab collection tubes including from the mouth, nose, throat, and wherever a swab may be deemed appropriate per application. To use these swab collection tubes, just swab any sample and break the tip into the collection device prefilled with the DNA/RNA Shield reagent. Samples are stabilized and ready for transport or storage.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 10mL, PK100 (16T-3800-10)
- HEATHROW SCIENTIFIC Bulb, Rubber, 85mL Cap., 137mm H, 2.09" dia. (HS20631B)
- MENDA Bottle, One-Touch Pump, 6 oz, Orange (35271)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, Polypropylene (9WGF7)
- KIMBLE CHASE Melting Point Capillary Tube, 90mm L, PK20 (34505-99)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 100mmL, PP, PK1000 (6180)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- PROSKIT Parts Tubes, PK3 (900-091A)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- Zymo Research Lab Tubes