Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield Collection Tube with Swab, 1ml fill, 50 Pack, 50PK
Mfr # ZR1107
Zoro # G705299652
product price: $494.99
/pk 50, $9.90/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 in
- Width 11 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1107
- Zoro # G705299652
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 7 in |
Width | 11 in |
Height | 9 in |
Description
DNA/RNA Shield Collection tubes with swabs are a general purpose collection method for molecular-based applications. Many sample types can be collected with these swab collection tubes including from the mouth, nose, throat, and wherever a swab may be deemed appropriate per application. To use these swab collection tubes, just swab any sample and break the tip into the collection device prefilled with the DNA/RNA Shield reagent. Samples are stabilized and ready for transport or storage.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Resonance Box With Tuning Fork, 256 Hz ( (TFRB256)
- GLOBE SCIENTIFIC Pipette Tip, 0.1 to 1000uL, Bulk, PK1000 (151146)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D2FV15)
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 18mm X 150mm, PK72 (5PTG2)
- GLOBE SCIENTIFIC Test Tube, 3mL, 70mm L, PS, PK1000 (118011)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101C)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102AM)
- Zymo Research Lab Tubes