Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield Collection Tube with Swab, 1ml fill, 10 Pack, 10PK
Mfr # ZR1106
Zoro # G305299656
product price: $106.99
/pk 10, $10.70/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.5 in
- Width 10.3 in
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1106
- Zoro # G305299656
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 5.5 in |
Width | 10.3 in |
Height | 2.5 in |
Description
DNA/RNA Shield Collection tubes with swabs are a general purpose collection method for molecular-based applications. Many sample types can be collected with these swab collection tubes including from the mouth, nose, throat, and wherever a swab may be deemed appropriate per application. To use these swab collection tubes, just swab any sample and break the tip into the collection device prefilled with the DNA/RNA Shield reagent. Samples are stabilized and ready for transport or storage.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray Device Specs: 12 x 80 mm screwcap vial pre-filled with DNA/RNA Shield (1 mL or 2 mL) Device Storage Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Nose, mouth, throat, biological fluids, environmental samplesSample Stability:RNA: Ambient temperature (4°C-25°C) > 1 month DNA: Ambient temperature (4°C-25°C) > 2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 4-Place (HS206204)
- AK Lab Storage Shelving, 8x24x6.6In (50038)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- LAMOTTE Test Stips, Chlorine, 0 to 200 PPM, PK200 (4250-BJ)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102G)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 15mL (230411P)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- CELLTREAT Centrifuge Tube, Assorted Color Cap - Bag, Sterile, 50mL (230421A)
- CELLTREAT Centrifuge Tube, Yellow Cap - Bag, Sterile, 50mL (230421Y)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12DFV15)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148W)
- Zymo Research Lab Tubes