Shop All Test Tubes & Culture Tubes
Zymo Research
DNA/RNA Shield - Collection Tube, 50 Pack, 50PK
Mfr # ZR1102
Zoro # G205299664
product price: $303.99
/pk 50, $6.08/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1102
- Zoro # G205299664
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
DNA/RNA Shield Lysis and Collection tubes are designed for the streamlined collection, transport, and processing of biological specimen. They are pre-filled with DNA/RNA Shield and a lysis matrix tailored for tough-to-lyse- sample inputs from tissue to microbial samples. Collected samples do not require additional handling for processing and are ready for homogenization.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DNA/RNA Shield Collection Tube (2 mL) 2 mL screwcap tube prefilled with DNA/RNA Shield (1 mL) RNA stable at room temperature for 1 month DNA stable at room temperature for 2 yearsShipping Weight: 0.33 lbs
Shipping Dimensions: 5.07 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DNA/RNA Shield Collection Tube (2 mL) 2 mL screwcap tube prefilled with DNA/RNA Shield (1 mL) RNA stable at room temperature for 1 month DNA stable at room temperature for 2 yearsShipping Weight: 0.33 lbs
Shipping Dimensions: 5.07 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- BENCHMARK SCIENTIFIC Variable 2D Rocker, 14inx12in, Platform (BR2000)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- LAB SAFETY SUPPLY Conical Tube.50ml Racked Sterile.PK500 (6VMY3)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK500 (6102S)
- GLOBE SCIENTIFIC Test Tube with Cap, 15mL, 120mm L, PS, PK500 (6157)
- GLOBE SCIENTIFIC Test Tube, 7mL, 100mm L, Clear, PK1000 (1510)
- UNITED SCIENTIFIC Free Fall Tube (FFT001)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- Zymo Research Lab Tubes