Shop All Reagents and Refills
Zymo Research
DNA/RNA Shield, 250 ml
Mfr # ZR1100-250
Zoro # G405299761
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1100-250
- Zoro # G405299761
- Country of Origin United States
- Category Reagents and Refills
Description
DNA/RNA Shield reagent is a DNA and RNA stabilization solution for nucleic acids in any biological sample. This DNA and RNA stabilization solution preserves the genetic integrity and expression profiles of samples at ambient temperatures and completely inactivates infectious agents (viruses, bacteria, fungi, & parasites). The unique DNA and RNA stabilization solution also prevents degradation from freeze-thaw cycling and unexpected freezer failures.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray. Device Specs: Reagent Reagent Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C- 25°C) >1 month DNA: Ambient temperature (4°C- 25°C) >2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Applicable For: Next-Generation Sequencing, qPCR, microarray. Device Specs: Reagent Reagent Storage: Ambient temperature => 2 years Sample Collection: 10% (v/v or w/v)Sample Source: Cells, tissues, blood, plasma, serum, saliva, urine, feces, environmental samples, etc. Sample Stability: RNA: Ambient temperature (4°C- 25°C) >1 month DNA: Ambient temperature (4°C- 25°C) >2 years DNA & RNA: Frozen (
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 100uL, 83mm L, PK5000 (139114)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Pin Mount, 76mm Focus Block (BSS-120B-FR)
- CORNING Heating Block, Holds 12x16mm Tubes (246210)
- MEDEGEN MEDICAL PRODUCTS Lid Placenta Basin, White, PK100 (02011)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 10 Preps (ZD4202)
- ZYMO RESEARCH 2X Digestion Buffer, 80 ml (ZD3050-1-80)
- ZYMO RESEARCH Buffer P1, Red, 80 ml (ZD4027-1-80)
- ZYMO RESEARCH DNA/RNA Shield, 2X Concentrate, 125 ml (ZR1200-125)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- Zymo Research Reagents and Refills