Shop All Microbiology Media
Zymo Research
DNA Wash Buffer (Concentrate), 24 ml
Mfr # ZD4003-2-24
Zoro # G405255767
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4003-2-24
- Zoro # G405255767
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 4 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Syringe Filters, Sterlitech, 0.45 Micron, 13mm, PK100 (SFNY013045NI)
- QORPAK Lab Paint Can, 1 Quart, Tinplate, PK24 (MET-03094)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- BRECKNELL MBS Series Precision Balance Scales - 1200g (816965004904)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 10 Preps (ZR1057T)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- Zymo Research Microbiology Media