Shop All Microbiology Media
Zymo Research
DNA Clean & Concentrator-25, Uncapped, 200 Preps
Mfr # ZD4006
Zoro # G105255791
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7 in
- Width 9 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD4006
- Zoro # G105255791
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 9 in |
Length | 7 in |
Description
The DNA Clean & Concentrator-25 (DCC-25) is a PCR purification kit designed for rapid desalting and purification of up to 25 μg DNA from enzymatic reactions (e.g., PCR), endonuclease digestions, or cell-free lysates. Simply add the specially formulated DNA Binding Buffer to your sample and transfer to the supplied Zymo-Spin column. This PCR purification kit features Zymo-Spin column technology to yield high-quality, purified DNA in just minutes, and it is compatible with cDNA and ssDNA. Eluted DNA is suitable for sequencing, microarray analysis, PCR, nucleotide blotting, and restriction endonuclease digestion procedures. Quick (2 minute) desalting and recovery of ultra-pure DNA from enzymatic reactions (e.g., PCR and endonuclease digestions), cell-free lysates, etc. Column design allows DNA to be eluted at high concentrations into minimal volumes.Eluted DNA is well-suited for use in PCR, DNA sequencing, DNA ligation, endonuclease digestion, RNA transcription, radiolabeling, arrays, etc.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDSElution Volume: 25 μl Equipment: Microcentrifuge Purity: Highly-pure DNA is eluted with water and is especially well suited for sequencing, ligation reactions, and restriction endonuclease digestions.Sample Source: DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. Size Range: 50 bp to 23 kb Yield: 25 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Detergent Tolerance: 5% Triton X-100, 5% Tween-20, 5% Sarkosyl, 0.1% SDSElution Volume: 25 μl Equipment: Microcentrifuge Purity: Highly-pure DNA is eluted with water and is especially well suited for sequencing, ligation reactions, and restriction endonuclease digestions.Sample Source: DNA from PCR, endonuclease digestions, DNA modification reactions, isotope/fluorescence labeling reactions, etc. Size Range: 50 bp to 23 kb Yield: 25 μg total DNA can be recovered. For DNA 50 bp to 10 kb the recovery is 70-90%. For DNA 11 kb to 23 kb the recovery is 50-70%.Shipping Weight: 3.0001 lbs
Shipping Dimensions: 9.00 x 7.00 x 7.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- LAB SAFETY SUPPLY Jars w/Cap, 1000mL, PP, PK6 (32V499)
- YSI Cap Membrane Kit, Universal (5909)
- MARKAL Markal 434-11511 Ma Bloc-It 10 Oz Paste11511 (434-11511)
- ZYMO RESEARCH Direct-zol RNA Miniprep, 200 Preps (ZR2052)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH Universal Methylated Human DNA Standard (ZD5011)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 50 Preps (ZD4068)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZEFON ZEFON 37MM LEAD CASSETTES, PK 50 (738MCE)
- Zymo Research Microbiology Media