Shop All Microbiology Media
Zymo Research
Direct-zol RNA Miniprep Plus, 200 Preps
Mfr # ZR2072
Zoro # G405256733
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 13 in
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2072
- Zoro # G405256733
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8 in |
Width | 13 in |
Length | 6.5 in |
Description
The Direct-zol RNA MiniPrep Plus Kits are RNA purification kits that provide a streamlined method for the purification of up to 100 μg (per prep) of high-quality RNA directly from samples in TRI Reagent or similar. Total RNA, including small RNAs (17-200 nt), is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.). Isolation of RNA by conventional phase separation was shown to selectively enrich for some species of miRNA, leading to bias in downstream analysis. The Direct-zol method assures unbiased recovery of small RNAs including miRNA. The procedure is easy. Simply apply a prepared sample in TRI Reagent directly to the Zymo-Spin Column and then bind, wash, and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The eluted RNA is high quality and suitable for subsequent molecular manipulation and analysis (including RT-PCR, transcription profiling, hybridization, sequencing etc.). The entire procedure typically takes only 7 minutes.Easy Handling: Bypass chloroform, phase separation and precipitation steps. NGS-Ready: Ultra-pure RNA without phenol carryover. No DNA contamination (DNase I included). Non-Biased: Complete RNA recovery without miRNA loss.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microcentrifuge, vortex Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)).Size Range: Total RNA 17 nt Yield: 100 μg RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 3.2501 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microcentrifuge, vortex Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)).Size Range: Total RNA 17 nt Yield: 100 μg RNA (binding capacity), 50 μl (elution volume)Shipping Weight: 3.2501 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 38-439, Polypropylene, Wht, PK1200 (CAP-00379)
- HENKE-JECT Disp Syringe, Luer Lock, 3 mL, PK100 (8300005762)
- AQUAPHOENIX SCIENTIFIC Chlorine Test Kit, 1 Drop - 5ppm/10mL (TK4010-Z)
- GLOBE SCIENTIFIC Transfer Pipet, 1.5mL, 104mm, Fine Tp, PK400 (134020-S01)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH OneStep PCR Inhibitor Removal Kit, 50 Preps (ZD6030)
- ZYMO RESEARCH Solid Tissue Buffer, Blue, 10 ml (ZD4068-2-10)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- GLOBE SCIENTIFIC Inoculation Loop, 10uL, Yellow, PK1000 (2875-25)
- Zymo Research Microbiology Media