Shop All Microbiology Media
Zymo Research
Direct-zol-96 RNA Product Supplied with 200 ml TRI Reagent, 4 x 96 Preps
Mfr # ZR2057
Zoro # G105256682
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8 in
- Width 13 in
- Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2057
- Zoro # G105256682
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 8 in |
Width | 13 in |
Length | 6.5 in |
Description
The Direct-zol-96 RNA Kits are RNA purification kits that provide a streamlined method for the purification of up to 10 μg (per well) of high-quality RNA directly from samples in TRI Reagent. Total RNA, including small RNAs (17-200 nt), is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.) using this product. The extraction method inactivates viruses and other infectious agents. The procedure is easy: simply apply a sample in TRI Reagent to the Zymo-Spin I-96 Plate, then bind, wash, and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The result is broad range purification of small and large RNAs suitable for subsequent RNA-based methods including RT-PCR, transcription profiling, hybridization, etc. The entire procedure typically takes about 30 minutes (per 2 plates).Easy Handling: Bypass chloroform, phase separation and precipitation steps. NGS-Ready: Ultra-pure RNA without phenol carryover. No DNA contamination (DNase I included). Non-Biased: Complete RNA recovery without miRNA loss.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microplate centrifuge, vortex Sample Inactivation: TRI Reagent inhibits RNase activity and inactivates viruses and other infectious agents.Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)). Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 10 μl (elution volume)Shipping Weight: 4.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol based solutions can be used in place of TRI Reagent. Equipment: Microplate centrifuge, vortex Sample Inactivation: TRI Reagent inhibits RNase activity and inactivates viruses and other infectious agents.Sample Source: Any sample stored and preserved in TRI Reagent, TRIzol or similar (animal cells, tissue, bacteria, yeast, fecal, biological fluids, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA)). Size Range: Total RNA 17 nt Yield: 10 μg RNA (binding capacity), 10 μl (elution volume)Shipping Weight: 4.5001 lbs
Shipping Dimensions: 13.00 x 8.00 x 6.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Micro, 35mm, Polypropylene, PK12 (F14685-0035)
- KIMBLE CHASE Straight Sided Jar, 4 oz., PK24 (5410458V-21)
- ADVANTEC MFS 47mm Polypropylene Holder (43303020) (43303020)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- ZYMO RESEARCH ZymoBIOMICS Microbial Community Standard, 10 Preps (ZD6300)
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- Zymo Research Microbiology Media