Shop All Microbiology Media
Zymo Research
Direct-zol-96 MagBead RNA w/TRI Reagent, 4 x 96
Mfr # ZR2103
Zoro # G305256871
product price: $2,359.99
/ea
Free Shipping & Returns
$2,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 8 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR2103
- Zoro # G305256871
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 6.5 in |
Width | 8 in |
Length | 13 in |
Description
Includes TRI Reagent, 200 ml packaged separately.The Direct-zol-96 MagBead RNA provides a high-throughput, magnetic bead based purification of high-quality RNA directly from samples in TRI Reagent and similar. The extraction method inactivates viruses and other infectious agents. Total RNA including small and non-coding RNAs (17-200 nt) is effectively isolated from a variety of sample sources (cells, tissues, serum, plasma, blood, biological liquids, etc.) using this product. The procedure is easy: simply add Direct-zol Binding Buffer and MagBinding Beads to a sample in TRI Reagent, wash and elute the RNA. No phase separation, precipitation, or post-purification steps are necessary. The result is broad range purification of small and large RNAs suitable for subsequent RNA-based methods including RT-PCR, transcription profiling, hybridization, etc. *U.S. Patent No. 9,051,563 and other pending patents. High-throughput, magnetic bead-based purification of high-quality (DNA-free) total RNA directly from TRIzol, TRI Reagent and all other acid-guanidinium-phenol based reagents (RNAzol, QIAzol, TriPure, TriSure, etc.) Bypasses phase separation and precipitation procedures, for non-biased recovery of miRNA
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Sample Sources: Cells from culture, solid tissue, plasma, serum, whole blood, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA) or samples stored and preserved in TRI Reagent, TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol reagents. RNA Purity: A260/A280 >1.8, A260/A230 >1.8. Complete removal of DNA is performed with DNase I digestion RNA Recovery: The RNA binding capacity is ~10 μg/20 μl MagBinding Beads. RNA Storage: RNA eluted with the DNase/RNase-Free Water (provided) can be stored at -70°C. The addition of RNase inhibitors (optional) is highly recommended for prolonged storage. Equipment Needed: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. RNA Size: RNAs 17 nucleotides. Sample Inactivation:TRI Reagent inhibits RNase activity and inactivates viruses and other infectious agents.Shipping Weight: 5.0625 lbs
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Sample Sources: Cells from culture, solid tissue, plasma, serum, whole blood, and in vitro processed RNA (e.g., transcription products, DNase-treated or labeled RNA) or samples stored and preserved in TRI Reagent, TRIzol, RNAzol, QIAzol, TriPure, TriSure and all other acid-guanidinium-phenol reagents. RNA Purity: A260/A280 >1.8, A260/A230 >1.8. Complete removal of DNA is performed with DNase I digestion RNA Recovery: The RNA binding capacity is ~10 μg/20 μl MagBinding Beads. RNA Storage: RNA eluted with the DNase/RNase-Free Water (provided) can be stored at -70°C. The addition of RNase inhibitors (optional) is highly recommended for prolonged storage. Equipment Needed: Automated liquid handler with heating element, plate shaker, and 96-well magnetic stand (not provided). The procedure can also be performed manually. RNA Size: RNAs 17 nucleotides. Sample Inactivation:TRI Reagent inhibits RNase activity and inactivates viruses and other infectious agents.Shipping Weight: 5.0625 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Sibata Glass Beaker, 2000mL (10020-2000)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- AMSCOPE Acid Fast Stain Kit of Three Chemicals for Preparing Microscope Bacteria Slides (SK-3)
- ZORO SELECT SS SPOON 15 CM L 2 PKG QTY BEL, PK2 (H36729-0015)
- ZYMO RESEARCH RNA Wash Buffer, 24 ml (ZR1003-3-24)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- ZYMO RESEARCH DNA Clean & Concentrator-5 (10 Preps) w/ Zymo-Spin I Columns (Uncapped) (ZD4003T)
- ZYMO RESEARCH Mix & Go! E.coli Transformation Kit, up to 20 ml (ZT3001)
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- Zymo Research Microbiology Media