Shop All Bottles & Jars
Zymo Research
CT Conversion Reagent, 96 Conversions, 1 Bottle
Mfr # ZD5003-1
Zoro # G804968886
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Length 2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD5003-1
- Zoro # G804968886
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 3.5 in |
Length | 2 in |
Width | 5 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 3.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- EATON BUSSMANN Fuse Micro Oven 15A Cd2 (BP/ABC-15)
- SPECTRUM Phenolphthalein, Powder, Reagent, ACS, 125g (P1075-125GM)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- QORPAK Bottle, 16 oz, PK12 (GLC-01189)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- GLOBE SCIENTIFIC Flange Cap, Lavender, Polyethylene, PK1000 (118127L)
- SP SCIENCEWARE Acid/Solvent Bottle, Truncated Top (F16960-0000)
- WHEATON Glass Jar, 4 oz, PK24 (W216909)
- Zymo Research Labware