Shop All Microbiology Media
Zymo Research
CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes
Mfr # ZD5001-1-50
Zoro # G205256353
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5 in
- Width 5.5 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD5001-1-50
- Zoro # G205256353
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.5 in |
Width | 5.5 in |
Length | 1 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.3801 lbs
Shipping Dimensions: 5.50 x 3.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- WHATMAN Grade GF/D Glass Microfiber Filte, PK100 (1823-047)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- GLOBE SCIENTIFIC Airtight Container, 20mL, 1000 Pack (6518)
- ZYMO RESEARCH ZymoBIOMICS DNA/RNA Mini Kit, 50 Preps (ZR2002)
- ZYMO RESEARCH Zymo-Seq RiboFree Total RNA Library Kit, 96 Preps (ZR3003)
- ZYMO RESEARCH Human Methylated & Non-Methylated DNA Set, DNA w/primers (ZD5014)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH M-Binding Buffer-Gold, 30 ml (ZD5005-3)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- SCIENTIFIC LABWARES Stainless Steel Lab Spatula With Wooden (SWZR-146)
- Zymo Research Microbiology Media