Shop All Microbiology Media
Zymo Research
Control A, 100 ng/ul, 40 ul
Mfr # ZD5425-5-1
Zoro # G605257134
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD5425-5-1
- Zoro # G605257134
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Width | 2 in |
Length | 1 in |
Description
Control A DNA (100 ng/μl) (40 μl) for use with Quest 5-hmC DNA ELISA Kit for DNA hydroxymethylation detection and quantification. Control DNA for use with Zymo Research products. Sold separately or as part of a Zymo Research kit. Research use only.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH Lab Water Cartridge Kit, Tap Water Feed (VPK-3805)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6256)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PP, PK1000 (110445)
- ZYMO RESEARCH Quick-DNA Plant/Seed Miniprep Kit, 50 Preps (ZD6020)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- GLOBE SCIENTIFIC Needle Holder, Universal, PK200 (1202)
- Zymo Research Microbiology Media