Shop All Test Tubes & Culture Tubes
Zymo Research
Collection Tubes, 2ml, 1000 Pack, 1000PK
Mfr # ZC1001-1000
Zoro # G605299639
product price: $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 12 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1001-1000
- Zoro # G605299639
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 4 in |
Width | 12 in |
Height | 11 in |
Description
Durable polypropylene collection tube that is used in conjunction with the Zymo-Spin line of spin-columns (i.e., Zymo-Spin I through Zymo-Spin V). Capacity is 2 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 11.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 11.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESINTECH DI High Capacity Cartridge, 2.5 x 20 in. (AF-20-4223)
- HENKE-JECT Disp Syringe, Luer Slip, 20 mL, PK100 (5200.000V0)
- ZORO SELECT Beaker, 1000mL, 50mL, Polypropylne, Wht, PK4 (P50805)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- LAB SAFETY SUPPLY 1.5mL micro. Tubes, Natural color, PK1000 (6VMX7)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110416)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- Zymo Research Lab Tubes