Shop All Test Tubes & Culture Tubes
Zymo Research
Collection Tubes, 2 ml, 50 Pack, 50PK
Mfr # ZC1001-50
Zoro # G705299676
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZC1001-50
- Zoro # G705299676
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
Durable polypropylene collection tube that is used in conjunction with the Zymo-Spin line of spin-columns (i.e., Zymo-Spin I through Zymo-Spin V). Capacity is 2 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 1-5/8 In. L, PK500 (WB-158-B)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 24/40, 5L (F41915L)
- AQUAPHOENIX SCIENTIFIC PH 4.00, Calibration Solution, 4 L (BU5004-G)
- RESINTECH 3.38" O.D., 16.31" H, DI Cartridge (VP-17-4030)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- MTC BIO MTC Bio Centrifuge Tubes with 8 Foam Racks of 25 Tubes, Sterile, 25 ml, 200 Pack (C2625-R)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- CORNING PYREX Rimless Culture Tubes, 20 mL, PK 72 (9820-16XX)
- KIMBLE CHASE Culture Tubes, 1mL, Glass, Clear, PK720 (45060-650)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- Zymo Research Lab Tubes