Shop All Test Tubes & Culture Tubes
Zymo Research
cfDNA/cfRNA Preservation Blood Tube, 50 preps
Mfr # ZR1075
Zoro # G705299607
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 in
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZR1075
- Zoro # G705299607
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 2 in |
Height | 2 in |
Description
This blood tube preserves integrity of cell-free nucleic acids by prevention of blood cell lysis and releasing cellular nucleic acids, as well as prevention of cell-free nucleic acids degradation.cfDNA and cfRNA protected for up to 7 days at 15-25°C 18x better cfRNA preservation compared to others Highly efficient preservative without harsh crosslinking chemicals
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Blood draw: 8.1 mL Preservation: Protects cfDNA/cfRNA from dilution from cellular-origin DNA/RNA and degradation for up to 7 days at 15-25°CSample source: cfDNA/cfRNA in whole bloodShipping Weight: 1 lbs
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Blood draw: 8.1 mL Preservation: Protects cfDNA/cfRNA from dilution from cellular-origin DNA/RNA and degradation for up to 7 days at 15-25°CSample source: cfDNA/cfRNA in whole bloodShipping Weight: 1 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Mega Rack Tube Rack for 18-20mm Tubes, W (120834)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2611)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- GLOBE SCIENTIFIC Test Tube, 14mL, 100mm L, PP, PK1000 (110186)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- PROSKIT Parts Tubes, PK3 (900-091A)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102Y)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- BIO PLAS Bio Plas 6700 Uni-Flex Safety Caps 16mm Blood Collecting & Culture Tubes 1000 pk - White (6700)
- Zymo Research Labware