Shop All Reagents and Refills
Zymo Research
Buffer P3, Yellow, 50 ml
Mfr # ZD4027-3-50
Zoro # G905256318
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4027-3-50
- Zoro # G905256318
- Country of Origin United States
- Category Reagents and Refills
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.60 x 1.60 x 3.40
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 1.60 x 1.60 x 3.40
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 500mL (7010500)
- ZYMO RESEARCH DNA/RNA Shield, 50 ml (ZR1100-50)
- ZYMO RESEARCH ZymoPURE II Plasmid Midiprep, 25 Preps (ZD4200)
- ZYMO RESEARCH Buffer P2, Green, 80 ml (ZD4027-2-80)
- ZYMO RESEARCH ZymoPURE II Plasmid Maxiprep, 20 Preps (ZD4203)
- ZYMO RESEARCH MagBinding Beads, 24 ml (ZD4100-2-24)
- ZYMO RESEARCH DNA/RNA Shield, 250 ml (ZR1100-250)
- RPI Imidazole, 50 G (I52000-50.0)
- Zymo Research Water Quality Testing