Shop All Lab Equipment Parts
Zymo Research
Air Permeable Sealing Cover, 8 Pack, 8PK
Mfr # ZC2011-8
Zoro # G505299494
product price: $63.99
/pk 8, $8.00/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 1 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2011-8
- Zoro # G505299494
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Length | 1 in |
Height | 7 in |
Description
Air Permeable Sealing Cover for use with 96-well microcentrifuge spin-column and collection plates. Strong adhesive strength for sealing 96-well plates and blocks.Air permeable.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK125 (PLA-03175)
- UNITED SCIENTIFIC Media/Storage Bottle, 5000 mL (BM5000)
- BENCHMARK SCIENTIFIC Vortex Mixer, 50mL, 115V (BV101-P)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- PROSKIT Parts Grabber 3 Prong (900-094)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- SHIMPO TNC Series Torque Cap Tester (TNC-10)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C542 Holiday Boxed Cards- Boston Terrier (C542)
- Zymo Research Lab Equipment Parts