Shop All Lab Equipment Parts
Zymo Research
Air Permeable Sealing Cover, 4 Pack, 4PK
Mfr # ZC2011-4
Zoro # G405299518
product price: $35.95
/pk 4, $8.99/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 2 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2011-4
- Zoro # G405299518
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 2 in |
Width | 5 in |
Description
Air Permeable Sealing Cover for use with 96-well microcentrifuge spin-column and collection plates. Strong adhesive strength for sealing 96-well plates and blocks.Air permeable.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- BENCHMARK SCIENTIFIC Mini Dry Bath Block, 2x50ml Tubes (400786)
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 125mL (7010125AM)
- LABEXACT Filter, White Gridded, Pore 0.45um, PK50 (12K973)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Irreversible 9-Point Vertical Temp, PK 25 (08068-28)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- RAINBOW HORIZONS Rainbow Horizons JSLA30 Runaway Ralph - Novel Study - Grade 3 to 4 (JSLA30)
- INSTOCK Pegboard, Wall Mounting, 32 Number of Pegs (GRV2430)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- Zymo Research Lab Equipment Parts