Shop All Lab Equipment Parts
Zymo Research
Air Permeable Sealing Cover, 2 Pack, 2PK
Mfr # ZC2011-2
Zoro # G305299519
product price: $19.15
/pk 2, $9.58/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 1 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2011-2
- Zoro # G305299519
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 1 in |
Width | 5 in |
Description
Air Permeable Sealing Cover for use with 96-well microcentrifuge spin-column and collection plates. Strong adhesive strength for sealing 96-well plates and blocks.Air permeable.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J878)
- KIMBLE CHASE Griffin Beaker, 400mL, Glass, Clear, PK12 (14000R-400)
- ZORO SELECT SUB SRFC SMPLR BTL 16 OZ, PK12 (9024-G)
- BERKSHIRE Swab, 70mm, Foam, Flexible Tip, PK100 (LTO70F.20)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Irreversible 4-Point Micro Horizon, PK 10 (08068-43)
- DIVERSIFIED BIOTECH Petri Stickers, 100 Sq Grid, 3" Dia, 36/pk, 36PK (247010-100)
- PROSKIT Parts Grabber 3 Prong (900-094)
- DIGI-SENSE Traceable Tachometer with Calibration, T (98767-07)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- DIGI-SENSE Thermowell, 316 Stainless Steel, 18" Len (90434-04)
- Zymo Research Lab Equipment Parts