Shop All Microbiology Media
Zymo Research
ADB, Agarose Dissolving Buffer, 100 ml
Mfr # ZD4001-1-100
Zoro # G804993796
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD4001-1-100
- Zoro # G804993796
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 2 in |
Width | 2 in |
Length | 4 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.5 lbs
Shipping Dimensions: 2.00 x 2.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH Quick-16S Primer Set V3-V4, 1 Set (ZD6405-2-400)
- ZYMO RESEARCH CT Conversion Reagent, 5 x 10 Conversions, 5 Tubes (ZD5001-1-50)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH RNA Lysis Buffer, 100 ml (ZR1060-1-100)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 20mL, PK100 (20T-3800-20)
- Zymo Research Microbiology Media