Zymo Research

96-Well Plate Cover Foil, Pierceable, 6 Foils


product price: $17.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 1 in
  • Height 7 in
  • Width 5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 1 in
Height 7 in
Width 5 in

Description

Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.