Shop All Lab Equipment Parts
Zymo Research
96-Well Plate Cover Foil, Pierceable, 24 Foils
Mfr # ZC2007-24
Zoro # G105299535
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Height 7 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2007-24
- Zoro # G105299535
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1 in |
Height | 7 in |
Width | 5 in |
Description
Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 1 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- DWK LIFE SCIENCES Silicone Lids, Medium Stretch, 66-79 mm, Green, 5/pk, 5PK (212301G)
- LAB SAFETY SUPPLY Bottle, 1000 mL, 32 Oz, Wide Mouth, PK6 (6FAN9)
- LAB SAFETY SUPPLY Swab, Foam, Pointed Tip, PK100 (22CW82)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- XYRON Repositionable Adhesive, Refill, 5" (AT1606-18)
- DIGI-SENSE Panel-Mount Standard Connector, Type-T, (18527-26)
- PURELL Soap Refills, Foam, f/ES8 Dispenser, 1200ml, Blue, PK 2 (GOJ777902)
- SAFE-TEC Safetec Sanizide Plus Germicidal Solutio (34805)
- Zymo Research Lab Equipment Parts