Shop All Lab Equipment Parts
Zymo Research
96-Well Plate Cover Foil, Pierceable, 2 Foils
Mfr # ZC2007-2
Zoro # G705299515
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2007-2
- Zoro # G705299515
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.3801 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Tube Rack, 20mm, Half Size, Green (456645G)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- PERKIN ELMER Calcium, Lumina Hollow Cathode Lamp (N3050114)
- SP BEL-ART SP Safety-Labeled 4-Color Isopropan, PK4 (F11716-0008)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Type-K, 2-Wire Feedthrough, 1 / 2" NPT ( (93870-02)
- UNITED SCIENTIFIC Streak Plate, Glass, 2" X 1" X 1/4, PK 10 (GLP1X2-P)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52-K60 POLY TANK LINER (60pk) (DV192153)
- C&A SCIENTIFIC Slide Warmer, Small with Hinged Cover (XH-2005)
- EMERGENCY ZONE Lensatic Map Compass (224)
- Zymo Research Lab Equipment Parts