Shop All Lab Equipment Parts
Zymo Research
96-Well Plate Cover Foil, Pierceable, 12 Foils
Mfr # ZC2007-12
Zoro # G205299503
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Length 1 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2007-12
- Zoro # G205299503
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Length | 1 in |
Height | 7 in |
Description
Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.75 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.75 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Bottle, Wide Mouth, 1000mL, Amber, PK12 (5223253V-21)
- AMS Soil Probe, Replaceable Tip, 1 In x 36 In (425.50)
- ZYMO RESEARCH Strep-Tactin XT Superflow 50%, 50ml (ZP2004-1-5)
- OAKTON pH/CON 700 Benchtop Meter w/Stand (WD-35413-20)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- UNITED SCIENTIFIC Simple Resonance Kit (UNRSTBKIT)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1002-125)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- RIG RITE Rig Rite 925 Horizontal Transducer Plate - 3.5" x 12" - Black (925)
- GOJO Foam Handwash, f/LTX-12,1200ml, Pomeberry/LBE, PK 2 (GOJ191602CT)
- BEL-ART T Tubing Connectors, 1/4", 12/pk, 12PK (F19604)
- Zymo Research Lab Equipment Parts