Shop All Lab Equipment Parts
Zymo Research
96-Well Plate Cover Foil, Piercable, 8 Foils
Mfr # ZC2007-8
Zoro # G905299537
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 7 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2007-8
- Zoro # G905299537
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Width | 5 in |
Height | 7 in |
Length | 1 in |
Description
Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM05SQ9GMA)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7220020)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1524-07)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- DIGI-SENSE Industrial Thermocouple Probe, Type J, U (93830-69)
- DIGI-SENSE Traceable High-Accuracy Fridge/Freezer T (94460-91)
- UNITED SCIENTIFIC Insect Pins, 000 Steel, PK100 (IPIN000-PK/100)
- UNITED SCIENTIFIC Glass Plates, 3" X 3Ft, PK 12 (GLP3X3-PK/12)
- CARSON OPTICAL Carson Optical MM-940 84x -453x Digital Microscope (MM-940)
- UNITED SCIENTIFIC Pulley String (PULSTG)
- Zymo Research Lab Equipment Parts