Shop All Lab Equipment Parts
Zymo Research
96-Well Plate Cover Foil, Piercable, 4 Foils
Mfr # ZC2007-4
Zoro # G005299505
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Length 1 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC2007-4
- Zoro # G005299505
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 7 in |
Length | 1 in |
Width | 5 in |
Description
Pierceable aluminum foil with strong adhesive strength for sealing 96-well plates and blocks. Ideal for cold storage. Dimensions are 82.6 mm x 132.6 mm.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Dimensions are 82.6 mm x 132.6 mmShipping Weight: 0.5 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON BOD Bottle Stopper, PK12 (227672)
- CORNING Plain Microscope Slides, 75 x 50, PK 144 (2947-75X50)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- MAKITA Compact Tripod, 44" Max Height (TK0LM2000F)
- SOUTHWIRE To 4 Square Conversion Plate Cover, 4-11/16 (72CP)
- UNITED SCIENTIFIC Overflow Can And Catch Bucket Set (OFLSET)
- DIGI-SENSE Type-K, Coiled Ext Cable, Male Mini Conn (93785-12)
- INGERSOLL-RAND Tune-Up Kit, for 285B (IRT285B-TK1)
- MILTON INDUSTRIES Compact Safety Lever Blo-Gun (S-148)
- Zymo Research Lab Equipment Parts