Shop All Lab Equipment Parts
Zymo Research
600 ml Reservoir, 5/pk, 5PK
Mfr # ZC1033-5
Zoro # G205299534
product price: $86.49
/pk 5, $17.30/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.6 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1033-5
- Zoro # G205299534
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 2.6 in |
Width | 10 in |
Height | 7.5 in |
Description
The 600 ml Reservoir, used in conjunction with a luer-lock column, can be used with vacuum manifolds for the purification of DNA and/or RNA. The large volume capacity is perfect for large-scale purification such as plasmid Gigapreps (e.g. ZymoPURE Gigaprep). The reservoir is designed to ensure no liquid is left behind during processing. The reservoir features durable polypropylene construction. The volume capacity of the reservoir is 600 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.60
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1.25 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.60
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- LOVIBOND Tablets, Reagents (511082BT)
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- ADVANTECH MANUFACTURING Sieve, #18, B/S, 8 In, Full Ht (18BS8F)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- VALLEJO PAINT 70824 Model Color 80 - German Camo Orange Ochre Mil (VJP70824)
- ROEBIC Roebic Sgp Digester Qt (K-87SD-Q-4)
- DIGI-SENSE Traceable Extra-Large Digit Digital Time (94461-07)
- AMERICAN MANTLE Upright Gas Mantle (7915)
- STEELMAN 1/2" Drive Portable Digital Torque Checker (97867-STL)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- Zymo Research Lab Equipment Parts