Shop All Chemicals Starting with A
Zymo Research
500x L-Arabinose Solution, 10 x 1 ml
Mfr # ZA2001-10
Zoro # G205299480
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZA2001-10
- Zoro # G205299480
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Length | 1 in |
Width | 5.3 in |
Description
Premade concentrated L-arabinose solution has been uniquely formulated for optimal induction of the bacteriophage λ endolysin protein in XJ Autolysis E.coli strains, resulting in efficient cell lysis following a single freeze-thaw cycle. A 1 ml vial is sufficient for 500 ml of XJ Autolysis E. coli culture. Convenient: Simply add the premade concentrated arabinose solution to your XJ Autolysis E. coli culture. Efficient: Arabinose solution has been uniquely formulated for optimal induction of XJ Autolysis E.coli strains. Economical: 1 vial is sufficient for 500 ml of culture.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 500x; 1.5 M L-Arabinose & 0.5 M MgCl2 Product Storage: -20°CShipping Weight: 0.25 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Concentration: 500x; 1.5 M L-Arabinose & 0.5 M MgCl2 Product Storage: -20°CShipping Weight: 0.25 lbs
Shipping Dimensions: 5.30 x 3.30 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Rubber Stoppers, 2-Hole, #8, PK 10 (RST8-H2)
- LAB SAFETY SUPPLY 500mL Filter Unit, 0.22um, 75mm, PK12 (11L832)
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK4 (2351A-100)
- NALGENE Thermo Scientific Nalgene 250mL Polypro (3662-0250)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- SPECTRUM Amyl Nitrite, 25ml (A0455-25ML)
- OAKTON Conductivity Calibration Pouches, PK20 (35653-14)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- SPECTRUM Azithromycin, 1g (A2076-1G)
- Zymo Research Chemicals Starting with A