Shop All Test Tubes & Culture Tubes
Zymo Research
50 ml Conical Reservoir, 25/pk, 25PK
Mfr # ZC1032-25
Zoro # G204993785
original price:
$95.07
9% off
new price: $86.49
/pk 25, $3.46/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1032-25
- Zoro # G204993785
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 3 in |
Width | 10 in |
Height | 7.5 in |
Description
The 50 ml Reservoir, used in conjunction with a luer-lock column, can be used with vacuum manifolds for the purification of DNA and/or RNA. The reservoir is designed to ensure no liquid is left behind during processing. The reservoir features durable polypropylene construction. The volume capacity of the reservoir is 50 ml.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: Vacuum Manifolds Matrix/Construction: Polypropylene Volumetric Capacity: 50 mlShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Compatibility: Vacuum Manifolds Matrix/Construction: Polypropylene Volumetric Capacity: 50 mlShipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Salt, 0.5 (GW2511X)
- QUINCY LAB Incubator, 115V, 120W, 15x12x11 in. (10-140)
- HEATHROW SCIENTIFIC Pipette Rack Acrylic (HS20611)
- HUMBOLDT Pocket Soil Penetrometer, 0 to 4.5 Tons (5DPJ8)
- GLOBE SCIENTIFIC Test Tube with Cap, 12mL, 120mmL, PS, PK1000 (6155)
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- ZORO SELECT Glass Test Tube, No Rim, 15x125mm, Pk72 (TT9820-D)
- CELLTREAT Centrifuge Tube, Purple Cap - Bag, Sterile, 50mL (230421P)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110414)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- Zymo Research Labware