Shop All Microbiology Media
Zymo Research
5-mC DNA ELISA Kit, 1 x 96
Mfr # ZD5325
Zoro # G304993814
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 7 in
- Length 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zymo Research
- MFR # ZD5325
- Zoro # G304993814
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5 in |
Width | 7 in |
Length | 4.5 in |
Description
The 5-mC DNA ELISA Kit allows researchers to accurately quantitate 5-mC in any DNA sample in less than 3 hours. The kit features an Anti-5-Methylcytosine monoclonal antibody that is both sensitive and specific for 5-mC. The assay is compatible with a wide range of input DNA from vertebrate, plant, and microbial sources as well as methylated PCR amplicons and fragmented DNA. Percent 5-mC in a DNA sample can be accurately quantified from a standard curve generated with specially designed controls included with the kit. Also, the fast, streamlined workflow is ideal for high-throughput analyses. For high-throughput detection of global 5-methylcytosine (5-mC) in DNAThe streamlined workflow can be completed in less than 3 hours
Storage Temperature: -20C
Storage Conditions: Freezer
Detection: > 0.5% 5-mC per 100 ng DNAEquipment: Incubator and ELISA plate reader. A multi-channel pipettor is recommended. An automated plate washer may be used for blocking and wash steps.Input: This protocol is optimized for 100 ng input DNA/well. Compatible with DNA in the range of 10-200 ng/well. Sample Source: Purified genomic DNA, plasmid DNA, PCR amplification products, or DNA fragments in water, Tris-EDTA, or similar.Shipping Weight: 10.0626 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: -20C
Storage Conditions: Freezer
Detection: > 0.5% 5-mC per 100 ng DNAEquipment: Incubator and ELISA plate reader. A multi-channel pipettor is recommended. An automated plate washer may be used for blocking and wash steps.Input: This protocol is optimized for 100 ng input DNA/well. Compatible with DNA in the range of 10-200 ng/well. Sample Source: Purified genomic DNA, plasmid DNA, PCR amplification products, or DNA fragments in water, Tris-EDTA, or similar.Shipping Weight: 10.0626 lbs
Shipping Dimensions: 7.00 x 5.00 x 4.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, 150 x 20mm, 25 to 28mL, PK100 (229653)
- UNITED SCIENTIFIC Buchner Funnel, Porcelain, Capacity 2000 (JBF2000)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- UNITED SCIENTIFIC Carboy W/Stopcock, Pp, 20-Liter (34052)
- ZYMO RESEARCH Genomic DNA Clean & Concentrator Kit (100 Preps) (ZD4011)
- ZYMO RESEARCH DNA Clean & Concentrator-25, Uncapped, 200 Preps (ZD4006)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH ZR Viral DNA Buffer, 100 ml (ZD3016-1-100)
- ZYMO RESEARCH Solid Tissue Buffer, Blue, 10 ml (ZD4068-2-10)
- ZYMO RESEARCH Select-A-Size DNA DNA MagBead Kit, 10ml (ZD4084)
- STERILEWARE Sampling Thief, 39 3/8inL, 0.17fl oz, PK20 (F37874-1005)
- Zymo Research Microbiology Media