Shop All Microbiology Media
Zymo Research
5-hmC Glucosyltransferase, 100 Units
Mfr # ZE2026
Zoro # G304993821
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.3 in
- Width 5.3 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZE2026
- Zoro # G304993821
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 3.3 in |
Width | 5.3 in |
Length | 0.5 in |
Description
The 5-hmC Glucosyltransferase is a highly active enzyme that specifically tags 5-hydroxymethylcytosine in DNA with a glucose moiety to yield glucosyl-5-hydroxymethylcytosine, which in turn can be used for sequence-specific, genome-wide, or global 5-hmC detection. Highly processive enzyme for specific modification of 5-hydroxymethylcytosine (5-hmC) with a glucose moiety. Ideal for locus specific and global quantification of hydroxymethylated DNA.
Concentration: 2 U/μl Standard Reaction Time: 2 hours Storage: 5-hmC Glucosyltransferase at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Unit Definition: One unit (U) is defined as the amount of enzyme needed to protect 1 μg of 5-hmC DNA Standard [D5405-3] from Csp6I restriction enzyme digestion via glucosylation in a reaction incubated at 30°C for 1 hour.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 0.50
Research or further manufacturing use only, not for food or drug use.
Concentration: 2 U/μl Standard Reaction Time: 2 hours Storage: 5-hmC Glucosyltransferase at -20°C. Avoid multiple freeze/thaw cycles. For long-term storage, aliquoting is recommended with storage at -80°C.Unit Definition: One unit (U) is defined as the amount of enzyme needed to protect 1 μg of 5-hmC DNA Standard [D5405-3] from Csp6I restriction enzyme digestion via glucosylation in a reaction incubated at 30°C for 1 hour.Shipping Weight: 0.125 lbs
Shipping Dimensions: 5.30 x 3.30 x 0.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Water Testing Kit, Nitrate, 0 to 15 PPM (3354-01)
- MICROLIT LilPet Fixed Volume Pipettor, 200ul (LIL-200)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- RESINTECH Premium Drinking Cartridge, 3 x 10 in. (AF-10-4080)
- ZYMO RESEARCH Quick-DNA Fungal/Bacterial DNA MiniPrep Kit, 50 Preps (ZD6005)
- ZYMO RESEARCH Quick-DNA Miniprep Plus Kit, 200 Preps (ZD4069)
- ZYMO RESEARCH Urine Collection Cup, 120 ml, 10/pk, 10PK (ZD3062-1)
- ZYMO RESEARCH ZymoBIOMICS DNA Wash Buffer 2, 60 ml (ZD4300-4-60)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- ZYMO RESEARCH DNA/RNA Shield - Blood Collection Tube, 50 Pack, 50PK (ZR1150)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- Zymo Research Microbiology Media