Shop All Chemicals Starting with F
Zymo Research
5-Fluoroorotic Acid, Powder, 1 Gram
Mfr # ZF9001-1
Zoro # G205299466
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZF9001-1
- Zoro # G205299466
- Country of Origin United States
- Category Chemicals Starting with F
Description
Using 5-Fluoroorotic Acid (5-FOA) for the counter-selection of yeast is a common genetic screening method. Curing yeast strains of plasmids, plasmid shuffling, allelic replacement, and two-hybrid screens are methods that can employ the use of 5-FOA. Otherwise nontoxic to yeast, 5-FOA is converted to the toxic form (i.e., 5-flurouracil) in strains expressing the functional URA3 gene coding for orotine-5-monophosphate decarboxylase that is involved in the synthesis of uracil. Yeast strains that are phenotypically Ura+ become Ura- and 5-FOA(R) (resistant) after selection. The question of 5-FOA solubility is often raised by customers using ultra-pure (< 98%) 5-FOA powder because of its insolubility in water. Thus, we provide a 100X concentrated (100 mg/ml) 5-FOA solution in DMSO and synthetic 5-FOA monohydrate powder. Both have been tested and validated on the basis of counter selection activity. Yeast Genetic Counter-Selection Agent: Commonly used for curing yeast strains of plasmids, plasmid shuffling, allelic replacement, and two-hybrid screens. Convenient: Available as a pure powder or ready-to-use solution in DMSO. Ultra-Pure: Determined > 98% by thin-layer chromatography (TLC), melting point, and lot comparison.
Molecular Weight: 174
Chemical Formula: C5H3FN2O4€¢ H2O
Storage Temperature: -20C
Storage Conditions: Freezer
Format: Synthetic 5-FOA monohydrate powder or 100X liquid (100 mg/ml in DMSO) Molecular Weight: 174 g/mol Product Storage: Store at -20°CPurity: 98% (estimated) by TLC, melting point, and lot comparison Solubility: 50 mg in 1 ml (1:1 1:1 NH4 OH:H2O) with gentle heating; >100 mg/ml in DMSO Structure: C5H3FN2O4€¢ H2OShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 174
Chemical Formula: C5H3FN2O4€¢ H2O
Storage Temperature: -20C
Storage Conditions: Freezer
Format: Synthetic 5-FOA monohydrate powder or 100X liquid (100 mg/ml in DMSO) Molecular Weight: 174 g/mol Product Storage: Store at -20°CPurity: 98% (estimated) by TLC, melting point, and lot comparison Solubility: 50 mg in 1 ml (1:1 1:1 NH4 OH:H2O) with gentle heating; >100 mg/ml in DMSO Structure: C5H3FN2O4€¢ H2OShipping Weight: 0.125 lbs
Shipping Dimensions: 1.00 x 1.00 x 2.40
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- HEATHROW SCIENTIFIC Pipette, Rubber, Blue (HS20632C)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Blue (6FAU8)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- ZYMO RESEARCH 5-Fluoroorotic Acid, Powder, 5 Grams (ZF9001-5)
- SPECTRUM Ferric Ammonium Oxalate, Granular, 500g (F1002-500GM10)
- SPECTRUM Formic Acid, 500mL (F1090-500MLGL51)
- RPI Folic Acid (Pteroylglutamic Acid), 25g (F10560-25.0)
- RPI 5-Fluoroorotic Acid (5-FOA), 5g (F10501-5.0)
- RPI 5-Fluoroorotic Acid (5-FOA), 10g (F10501-10.0)
- SPECTRUM Ferric Chloride, Hexahydrate, Lump, 500g (F1017-500GM10)
- Zymo Research Chemicals Starting with F