Shop All Microbiology Media
Zymo Research
2X Test Reaction-Lite PreMix
Mfr # ZD5311-1
Zoro # G404993783
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZD5311-1
- Zoro # G404993783
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 1 in |
Width | 2 in |
Length | 1 in |
Description
(0.5ml). For use in the OneStep qMethyl-Lite Kit for bisulfite-free DNA methylation analysis. Polymerase for use with OneStep qMethyl Kit Sold separately or as part of a Zymo Research purification kit. Research use only.
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.125 lbs
Shipping Dimensions: 2.00 x 1.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI R2B Broth, 500g (R24250-500.0)
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- CAFRAMO Stand Rod (ROD-48)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- ZYMO RESEARCH Direct-zol RNA Miniprep Plus 50 Preps (ZR2070)
- ZYMO RESEARCH Direct-zol RNA Microprep, 200 Preps (ZR2062)
- ZYMO RESEARCH Quick-RNA Miniprep Plus Kit, 50 Preps (ZR1057)
- ZYMO RESEARCH DNA Clean & Concentrator-100, 25 Preps (ZD4029)
- ZYMO RESEARCH Quick-RNA FFPE MiniPrep, 50 Preps (ZR1008)
- ZYMO RESEARCH Quick-RNA MiniPrep Kit, 200 Preps (ZR1055)
- LW SCIENTIFIC Differential Counter 8 Keys, Manual (CTL-DIFM-08KY)
- Zymo Research Microbiology Media