Shop All Centrifuge Tubes
Zymo Research
25 ml Reservoir for Spin-Away Filters & Zymo-Spin IIICG, 25/pk, 25PK
Mfr # ZC1039-25
Zoro # G304993807
product price: $67.99
/pk 25, $2.72/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Width 4 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1039-25
- Zoro # G304993807
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 2 in |
Width | 4 in |
Height | 4 in |
Description
25 ml Reservoir for Spin-Away Filters and Zymo-Spin IIICG
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.75 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.75 lbs
Shipping Dimensions: 4.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK10 (9-004)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- ILC Replacement for Agilent / HP G1314-60100 (G1314-60100 AGILENT / HP)
- UNITED SCIENTIFIC Porcelain Casserole, Economy, 220Ml (PCS100)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- ZYMO RESEARCH Zymo-Spin V Columns, Uncapped, 25 Pack, 25PK (ZC1012-25)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 250/pk, 250PK (ZC1004-250)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- LABCON NORTH AMERICA Transport Tubes, Sterile, 50ml, 25/Bag, 500/PK (163262LC)
- Zymo Research Labware