Shop All Test Tubes & Culture Tubes
Zymo Research
2.0 mL V-bottom Amber Tube, w/Caps, 500, 500PK
Mfr # ZC1026-500
Zoro # G104993809
product price: $199.99
/pk 500, $0.40/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 12 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1026-500
- Zoro # G104993809
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 12 in |
Height | 11 in |
Description
Amber 2.0 ml skirted tubes made of durable polypropylene construction. Provided with caps.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 1 lbs
Shipping Dimensions: 12.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Excursion-Trac Datalogging The (98767-67)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PS, PK2000 (111012)
- GLOBE SCIENTIFIC Test Tube, 17 x 100mm 14mL, Polypropylene, 1000/Pack (110186)
- SP SCIENCEWARE Gas Dispersion Tube, PK4 (F13691-0000)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK2000 (110441AM)
- GLOBE SCIENTIFIC Test Tube with Cap, 5mL, 75mm L, PP, PK1000 (6148R)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- ZORO SELECT Glass Test Tube, No Rim, 12x100mm, Pk72 (TT9820-C)
- Zymo Research Test Tubes & Culture Tubes