Shop All Test Tubes & Culture Tubes
Zymo Research
2.0 mL V-bottom Amber Tube, w/Caps, 50, 50PK
Mfr # ZC1026-50
Zoro # G204993778
original price:
$27.43
9% off
new price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1026-50
- Zoro # G204993778
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
Amber 2.0 ml skirted tubes made of durable polypropylene construction. Provided with caps.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM500)
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- SPER SCIENTIFIC Large Display Water Resistant Stopwatch (810035)
- GLOBE SCIENTIFIC Cylinder, Graduated, Globe Glass, 250mL, Class B, To Deliver (TD), Dual Grads, ASTM E1272, 2/Box (8330250)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PP, PK1000 (110441)
- KIMBLE CHASE NMR Tube, 7 In, PK50 (897300-0000)
- MTC BIO MTC Bio Screw Cap MacroTube, Sterile, 5 ml, 500 Pack (C2540)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- GLOBE SCIENTIFIC Microtest Plate, 96 Well, Ps, PK50 (120338)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK1000 (110413)
- Zymo Research Labware