Shop All Test Tubes & Culture Tubes
Zymo Research
2.0 mL U-bottom Clear Tube, w/Caps, 50, 50PK
Mfr # ZC1027-50
Zoro # G304993784
original price:
$27.43
9% off
new price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 5 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1027-50
- Zoro # G304993784
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 1 in |
Width | 5 in |
Height | 7 in |
Description
Clear 2.0 ml skirted tubes made of durable polypropylene construction. Provided with caps.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.25 lbs
Shipping Dimensions: 5.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- WHEATON Straight Plug Stoppers, Silicone, PK100 (224100-178)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- PROSKIT Parts Tubes, PK3 (900-091A)
- ZORO SELECT Microcentrifuge Tub, 1.5mL, Plprpln, PK500 (P10202)
- KIMBLE CHASE Conical Centrifuge Tube, 50mL, Clear, PK12 (45165-50)
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PP, PK500 (110438)
- GLOBE SCIENTIFIC Test Tube, 12mL, 125mm L, Clear, PK1000 (1515)
- CELLTREAT Non-Treated Plate with Lid, 5/Pack, Sterile, 96-Well (229597)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- Zymo Research Test Tubes & Culture Tubes