Shop All Test Tubes & Culture Tubes
Zymo Research
15 ml Conical Reservoir, 25 Pack, 25PK
Mfr # ZC1031-25
Zoro # G504993799
original price:
$76.79
8% off
new price: $69.99
/pk 25, $2.80/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Width 10 in
- Height 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zymo Research
- MFR # ZC1031-25
- Zoro # G504993799
- Country of Origin United States
- Category Test Tubes & Culture Tubes
Dimensions
Length | 2 in |
Width | 10 in |
Height | 7.5 in |
Description
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Storage Conditions: Room Temperature
Shipping Weight: 0.375 lbs
Shipping Dimensions: 10.00 x 7.50 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO INDUSTRIES Menda Square Natural HDPE Liquid Dispenser with One-Touch Pump, 4 oz. (35305)
- DIGI-SENSE Thermohygrometer with NIST-Traceable Cal (20250-11)
- LAB SAFETY SUPPLY Poly Bottles, 1000mL/32 oz, PK6 (8ZAT3)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- KIMBLE CHASE Tubes, Culture, Polypro, 17X100, PK1000 (51017-200)
- CELLTREAT Permeable Cell Culture Inserts, 6-Well, Hanging, PET, 8.0um, Sterile (230611)
- HEATHROW SCIENTIFIC Test Tube, 13.3 mm Dia, 47.1 mm H, PK500 (HS10060)
- GLOBE SCIENTIFIC Transport Tube, 10mL, 92mm L, PP, PK1000 (6102R)
- CHEMGLASS Melting Point Tube, 90mm L, PK100 (CG-1841-01)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, PS, PK2000 (110409)
- CELLTREAT Screw Top Micro Tube/Cap Assembly, Grip Cap W/O-Ring, Sterile, 1.5mL (230820)
- Zymo Research Lab Tubes