Shop All Cooking Utensils
Zwilling J.A. Henckels
Zwilling Henckels 6579882 10.2 in. Stainless Steel Smooth Take-Apart Kitchen Shears; Black
Mfr # 6579882
Zoro # G903686315
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 6579882
- Zoro # G903686315
- UPC # 35886234812
- Country of Origin Unknown
- Category Cooking Utensils
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Overall Length: 10.2 in. Blade Material: Stainless Steel
- Blade Type: Smooth
- Color: Black
- Blade Length: 3.375 in. 8 in. long
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING VS-58-K10 FILTER KIT (10pk) (DV191925)
- LAUGHING MAN COFFEE CO Coffee, 8.8 oz Net Wt, Ground, PK22 (GMT8337)
- SAN JAMAR Flatware Retriever, 25 1/2x24 1/2 (KA3244)
- DE CECCO De Cecco No. 98 Fusilli Corti Bucati 1lbs Box, PK12 (VSS0098)
- RSVP INTERNATIONAL Flexible Spatula (LSS-2)
- VOLLRATH Flat Tongs - 9.5" For /Idea-Medalie - Part# 47107 (47107)
- MUNDIAL Mundial W5683 - Turner 8" x 3", White Handle (W5683)
- CARLISLE FOODSERVICE Basting Brush, 9 1/4 in L, Plastic Handle (4037800)
- BROWNE FOODSERVICE Portioner, Perf , 2 Oz, Red (5742P)
- CHEF CRAFT Whisk Stainless Steel 8 In (26710)
- CAMCO MICROWAVE COOKING COVERS, PK 2 (43790)
- Zwilling J.A. Henckels Cooking Utensils