Shop All Knives & Cutlery
Zwilling J.A. Henckels
Zwilling Henckels 6577175 Wood Knife Storage Block
Mfr # 6577175
Zoro # G703754474
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zwilling J.A. Henckels
- MFR # 6577175
- Zoro # G703754474
- UPC # 35886234416
- Country of Origin Unknown
- Category Knives & Cutlery
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Material: Wood
- Number of Pieces: 1 pc. Knife Block Included: Yes
- Housing Material: Wood
- Dishwasher Safe: Yes
- Color: Brown
- Finish: Natural
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBO AIR Power Relay (R7253-080)
- BUNN Cup, Faucet Seat (13056.0000)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- HUNTS Hunts Tomato Sauce 15 oz., PK24 (2700039014)
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, White (19548-004)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17511-201)
- ZWILLING J.A. HENCKELS Serrated Utility Knife, 5 (17560-133)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (33105-151)
- ZWILLING J.A. HENCKELS Chef Knife, 8 (17621-201)
- ZWILLING J.A. HENCKELS Self-Sharpening Knife Block Set, 16-pc (17555-116)
- PLASKOLITE Optix Plastic Knife (1999999A)
- Zwilling J.A. Henckels Knives & Cutlery